Automotive Touch Up Paint Chevrolet Doeskin Tan WA9403 Aerosol
- Mfr # TUS-Can-CHV-9V9
- Zoro # G023985145
product price:
$
30.99
/ea
Key Features
Color
Chevrolet Doeskin Tan WA9403
Finish
Gloss
Resin Type
Polyurethane
Container Size
11 oz
Color Family
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-CHV-9V9
- Zoro #
- G023985145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Doeskin Tan WA9403
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Brown
- Container Type
- Aerosol Can
Description
Chevrolet Doeskin Tan (9V9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Doeskin Tan, precision-mixed to color code 9V9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Gmc, Isuzu · Models: Chevrolet Kodiak, Chevrolet Med Duty/T-Ser, GMC Cab/Chassis, GMC Canyon, GMC Full Pickup, GMC Full Size Van, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Cab/Chassis, Gmc Canyon, Gmc Full Pickup, Gmc Full Size Van, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Medium Duty, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Topkick, Gmc Yukon, Isuzu Medium Duty · Years: 1991-2010, 2017-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.