Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Indigo Metallic WA9792 Aerosol
- Mfr # TUS-Can-CHV-39-2
- Zoro # G023992181
product price:
$
30.99
/ea
Key Features
Color Family
Blue
Color
Chevrolet Indigo Metallic WA9792
Container Type
Aerosol Can
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-39-2
- Zoro #
- G023992181
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Blue
- Color
- Chevrolet Indigo Metallic WA9792
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Indigo Metallic (39-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Indigo Metallic, precision-mixed to color code 39-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Lincoln, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Buick Century, Buick Electra, Buick Rainier, Buick Rendezvous, Buick Roadmaster, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Fleetwood, Cadillac Seville, Chevrolet Astro, Chevrolet Cobalt, Chevrolet Corvette, Chevrolet Electric Truck, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet HHR, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tracker, Ford Galaxy, Ford Thunderbird, Ford Tourneo, Ford Transit, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc Jimmy, Gmc Kodiak, Gmc Rainier, Gmc Savana, Gmc Sonoma, Gmc Topkick, Isuzu Ascender, Isuzu Hombre, Isuzu Truck, Lincoln Continental, Oldsmobile 98 Regency, Oldsmobile Bravada, Oldsmobile Cutlass Ciera, Pontiac G5, Pontiac G8, Pontiac Sunfire, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW, Saturn SW1, Saturn SW2, Saturn Vue, Subaru Legacy · Years: 1939, 1971-1973, 1976-2024 Also matches color codes: 39 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.