Automotive Touch Up Paint Chevrolet Lamp Black WA5118 2oz
- Mfr # TUS-2oz-CHV-19-4
- Zoro # G023990651
product price:
$
21.99
/ea
Key Features
Color Family
Black
Color
Chevrolet Lamp Black WA5118
Container Type
Bottle
Finish
Gloss
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-19-4
- Zoro #
- G023990651
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color Family
- Black
- Color
- Chevrolet Lamp Black WA5118
- Container Type
- Bottle
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Chevrolet Lamp Black (19-4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Lamp Black, precision-mixed to color code 19-4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Hummer, Jaguar, Land Rover, Lincoln, Mercedes-Benz, Oldsmobile, Pontiac, Saab, Saturn, Toyota, Volvo · Models: Buick Verano, Cadillac ATS, Cadillac Ats, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Dts, Cadillac ELR, Cadillac Eldorado, Cadillac Elr, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Escalade Esv, Cadillac Escalade Ext, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Blazer, Chevrolet Equinox, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Kodiak, Chevrolet Lumina Sedan, Chevrolet Medium Duty, Chevrolet Monte Carlo, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tracker, Fiat 500X, Ford Courier, Ford Ecosport, Ford Escort, Ford F-Series, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Ranger, Ford Scorpio, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Syclone, GMC Terrain, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Full Size Van, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Suburban, Gmc Syclone, Gmc Topkick, Hummer H3, Mercedes-Benz G Class, Oldsmobile Bravada, Pontiac Sunfire, Pontiac Torrent, Saab 9-4X, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SL, Saturn SL2, Saturn Sky, Saturn Vue, Saturn Wagon, Volvo 850, Volvo 940 / 960, Volvo 960, Volvo C30, Volvo C40, Volvo C70, Volvo S40, Volvo S60, Volvo S70, Volvo S80, Volvo S90, Volvo V40, Volvo V50, Volvo V60, Volvo V70, Volvo V90, Volvo XC40, Volvo XC60, Volvo XC70, Volvo XC90 · Years: 1959-1960, 1970-2025 Also matches color codes: 19 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.