Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Light Quasar Blue Metallic WA9790 Pint
- Mfr # TUS-Pint-CHV-9790
- Zoro # G023977799
product price:
$
84.99
/ea
Key Features
Color
Chevrolet Light Quasar Blue Metallic WA9790
Resin Type
Polyurethane
Container Size
16 oz
Color Family
Blue
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CHV-9790
- Zoro #
- G023977799
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Light Quasar Blue Metallic WA9790
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
- Finish
- Gloss
Description
Chevrolet Light Quasar Blue Metallic (9790) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Light Quasar Blue Metallic, precision-mixed to color code 9790. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Gmc · Models: Chevrolet Astro, Chevrolet Full Pickup, GMC Full Pickup, GMC Safari · Years: 1993-1995 Also matches color codes: WA9790 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.