Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Oak Green Mica WA439N Quart
- Mfr # TUS-Quart-CHV-91U
- Zoro # G523978678
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Color Family
Green
Resin Type
Polyurethane
Container Size
32 oz
Finish
Gloss
Color
Chevrolet Oak Green Mica WA439N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHV-91U
- Zoro #
- G523978678
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color Family
- Green
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Chevrolet Oak Green Mica WA439N
Description
Chevrolet Oak Green Mica (91U) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Oak Green Mica, precision-mixed to color code 91U. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Cadillac, Chevrolet, Daewoo, Saab, Suzuki · Models: Cadillac Catera, Chevrolet Captiva, Daewoo Leganza, Daewoo Non-Specific Model, Saab 9-3, Saab 9-5, Saab 900, Saab 9000, Suzuki Verona · Years: 1991, 1995-2001, 2003, 2006-2010 Also matches color codes: 439N, WA439N Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.