Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Pewter Metallic WA382E Aerosol
- Mfr # TUS-Can-CHV-WA382E
- Zoro # G023987941
product price:
$
30.99
/ea
Key Features
Color
Chevrolet Pewter Metallic WA382E
Finish
Gloss
Container Type
Aerosol Can
Resin Type
Polyurethane
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-WA382E
- Zoro #
- G023987941
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Pewter Metallic WA382E
- Finish
- Gloss
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Pewter Metallic (WA382E) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Pewter Metallic, precision-mixed to color code WA382E. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Isuzu, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Regal, Buick Rendezvous, Cadillac Escalade, Cadillac Escalade EXT, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Electric Truck, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Kodiak, Chevrolet Lumina Sedan, Chevrolet Med Duty/T-Ser, Chevrolet Monte Carlo, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Cab/Chassis, Gmc Canyon, Gmc Denali, Gmc Envoy, Gmc Full Pickup, Gmc Jimmy, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Topkick, Gmc Truck, Hummer H1, Hummer H2, Hummer H3, Hummer Hummer, Isuzu Ascender, Oldsmobile Bravada, Oldsmobile Intrigue, Pontiac Aztek, Pontiac Firebird, Pontiac Grand Prix, Pontiac Sunfire, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2 · Years: 1998-2008, 2017-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.