Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Poly Silver Metallic WA246L Pen
- Mfr # TUS-Marker-CHV-GCY
- Zoro # G723999626
product price:
$
17.99
/ea
Key Features
Color
Chevrolet Poly Silver Metallic WA246L
Color Family
Silver
Container Type
Pen
Finish
Gloss
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHV-GCY
- Zoro #
- G723999626
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Poly Silver Metallic WA246L
- Color Family
- Silver
- Container Type
- Pen
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Chevrolet Poly Silver Metallic (GCY) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Poly Silver Metallic, precision-mixed to color code GCY. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Daewoo, Pontiac · Models: Chevrolet Aveo, Chevrolet Captiva, Chevrolet Cruze, Chevrolet Leganza, Chevrolet Spark, Daewoo Cielo, Daewoo Lacetti, Daewoo Lanos, Daewoo Leganza, Daewoo Matiz, Daewoo Nubira, Daewoo Rezzo, Daewoo Vivant, Pontiac G3, Pontiac Wave · Years: 1997-2012, 2015 Also matches color codes: WA246L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.