Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Purple Graphite Metallic WA164E Pen
- Mfr # TUS-Marker-CHV-89U
- Zoro # G623982124
product price:
$
17.99
/ea
Key Features
Color Family
Gray
Finish
Gloss
Container Size
0.40 oz
Resin Type
Polyurethane
Color
Chevrolet Purple Graphite Metallic WA164E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHV-89U
- Zoro #
- G623982124
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Gray
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Purple Graphite Metallic WA164E
- Container Type
- Pen
Description
Chevrolet Purple Graphite Metallic (89U) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Purple Graphite Metallic, precision-mixed to color code 89U. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Chevrolet, Pontiac · Models: Buick Enclave, Buick Encore, Buick Lacrosse, Buick Regal, Buick Verano, Chevrolet Tracker, Pontiac Sunrunner · Years: 1998-1999, 2012-2017 Also matches color codes: 164E, WA164E Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.