Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Red Tint Coat Metallic WA379E 2oz
- Mfr # TUS-2oz-CHV-86
- Zoro # G023987576
product price:
$
21.99
/ea
Key Features
Color Family
Red
Color
Chevrolet Red Tint Coat Metallic WA379E
Container Type
Bottle
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-86
- Zoro #
- G023987576
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Red
- Color
- Chevrolet Red Tint Coat Metallic WA379E
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Chevrolet Red Tint Coat Metallic (86) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Red Tint Coat Metallic, precision-mixed to color code 86. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Isuzu, Lexus, Mercury, Oldsmobile, Pontiac, Porsche, Saab, Toyota · Models: Buick Lesabre, Buick Rainier, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac STS, Cadillac Seville, Cadillac XLR, Chevrolet Astro, Chevrolet Blazer, Chevrolet Corvette, Chevrolet Electric Truck, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Medium Duty, Chevrolet S Class, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Ford Courier, Ford Escort, Ford Fiesta, Ford Sierra, Ford Tourneo, Ford Transit, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Canyon, Gmc Jimmy, Gmc Kodiak, Gmc Lucerne, Gmc Rainier, Gmc S Class, Gmc Sonoma, Isuzu Medium Duty, Isuzu NPR Medium Duty, Lexus GS300, Lexus GS430, Oldsmobile Bravada, Oldsmobile Lesabre, Pontiac Bonneville, Pontiac Vibe, Porsche 911, Saab 9-7, Toyota Camry · Years: 1970-1973, 1985-2011, 2013-2024 Also matches color codes: WA379E Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.