Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Redfire Metallic WA526F Pint
- Mfr # TUS-Pint-CHV-526F
- Zoro # G023988474
product price:
$
84.99
/ea
Key Features
Color Family
Red
Resin Type
Polyurethane
Color
Chevrolet Redfire Metallic WA526F
Finish
Gloss
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CHV-526F
- Zoro #
- G023988474
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Red
- Resin Type
- Polyurethane
- Color
- Chevrolet Redfire Metallic WA526F
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
Chevrolet Redfire Metallic (526F) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Redfire Metallic, precision-mixed to color code 526F. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Oldsmobile, Pontiac · Models: Buick Century, Buick Regal, Cadillac Escalade, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Venture, GMC Denali, GMC Medium Duty, GMC Sierra, GMC Suburban, GMC Yukon, Gmc Intrigue, Gmc Silhouette, Gmc Suburban, Hummer H2, Oldsmobile Alero, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Trans Sport · Years: 1999-2005, 2010 Also matches color codes: WA526F Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.