Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Sharkskin Metallic WA188J Aerosol
- Mfr # TUS-Can-CHV-GZA
- Zoro # G023977096
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Resin Type
Polyurethane
Container Type
Aerosol Can
Finish
Gloss
Color
Chevrolet Sharkskin Metallic WA188J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-CHV-GZA
- Zoro #
- G023977096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Sharkskin Metallic WA188J
Description
Chevrolet Sharkskin Metallic (GZA) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Sharkskin Metallic, precision-mixed to color code GZA. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc · Models: Buick Enclave, Buick Encore, Buick Envision, Buick Envista, Buick Lacrosse, Buick Verano, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac Escalade, Cadillac GT4, Cadillac Lyriq, Cadillac XT4, Cadillac XT5, Cadillac XT6, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Colorado, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Malibu, Chevrolet S10, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, GMC Acadia, GMC Canyon, GMC Sierra, GMC Terrain, GMC Yukon · Years: 2023-2025 Also matches color codes: WA179H, WA180H, WA188J Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.