Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Space Blue Metallic WA819T Quart
- Mfr # TUS-Quart-CHV-GLF
- Zoro # G023984568
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Family
Blue
Finish
Gloss
Container Size
32 oz
Color
Chevrolet Space Blue Metallic WA819T
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHV-GLF
- Zoro #
- G023984568
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Blue
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Space Blue Metallic WA819T
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
Chevrolet Space Blue Metallic (GLF) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Space Blue Metallic, precision-mixed to color code GLF. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc · Models: Buick Enclave, Buick Encore, Buick Lucerne, Cadillac Escalade, Cadillac Escalade ESV, Cadillac SRX, Chevrolet Aveo, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Malibu, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Traverse, Chevrolet Trax, Chevrolet Volt, GMC Acadia, GMC Denali, GMC Yukon · Years: 2011-2013, 2015-2017, 2024 Also matches color codes: WA819P, WA819T Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.