Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Tahiti Coral Metallic 725 Quart
- Mfr # TUS-Quart-CHV-725
- Zoro # G524004109
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Chevrolet Tahiti Coral Metallic 725
Resin Type
Polyurethane
Container Size
32 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHV-725
- Zoro #
- G524004109
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Tahiti Coral Metallic 725
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
Chevrolet Tahiti Coral Metallic (725) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Tahiti Coral Metallic, precision-mixed to color code 725. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Maybach, Mercedes-Benz, Volvo · Models: Maybach 57, Maybach 62, Mercedes-Benz Maybach, Volvo C40, Volvo S60, Volvo V40, Volvo V60, Volvo XC40, Volvo XC60, Volvo XC90 · Years: 1961, 2007-2011, 2017-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.