Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Wheatland Yellow WA5247 2oz
- Mfr # TUS-2oz-CHV-5247
- Zoro # G023982182
product price:
$
26.99
/ea
Key Features
Color Family
Yellow
Container Size
2 oz
Finish
Gloss
Color
Chevrolet Wheatland Yellow WA5247
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-5247
- Zoro #
- G023982182
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color Family
- Yellow
- Finish
- Gloss
- Color
- Chevrolet Wheatland Yellow WA5247
- Resin Type
- Polyurethane
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
Chevrolet Wheatland Yellow (5247) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Wheatland Yellow, precision-mixed to color code 5247. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Ford, Gmc, Oldsmobile · Models: Chevrolet Astro, Chevrolet Blazer, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Medium Duty, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Sonoma, GMC Suburban, GMC Syclone, GMC Typhoon, GMC Yukon, Gmc Full Size Van, Gmc Jimmy, Gmc Lt Cab/Chassis, Gmc Medium Duty, Gmc S15, Gmc Safari, Gmc Suburban, Gmc Syclone, Gmc Typhoon, Gmc Yukon, Oldsmobile Bravada · Years: 1974-1992, 2011 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.