Automotive Touch Up Paint Chrysler Alpine Silver Metallic 30 Aerosol
- Mfr # TUS-Can-CHR-30
- Zoro # G423977597
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Color
Chrysler Alpine Silver Metallic 30
Resin Type
Polyurethane
Container Type
Aerosol Can
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHR-30
- Zoro #
- G423977597
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrysler Alpine Silver Metallic 30
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Finish
- Gloss
- Color Family
- Silver
Dimensions
- Container Size
- 11 oz
Description
Chrysler Alpine Silver Metallic (30) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Alpine Silver Metallic, precision-mixed to color code 30. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Chrysler, Gmc, Isuzu, Mercedes-Benz, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Riviera, Buick Roadmaster, Buick Skylark, Cadillac ATS, Cadillac Allante, Cadillac Ats, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac DTS, Cadillac Deville Concour, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Chevrolet Astro, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Caprice, Chevrolet Corsica, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet SSR, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tracker, Chevrolet Venture, GMC Cab/Chassis, GMC Full Pickup, GMC Full Size Van, GMC Safari, GMC Savana, GMC Sierra, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Full Pickup, Gmc Full Size Van, Gmc Kodiak, Gmc Safari, Gmc Savana, Gmc Topkick, Gmc Tornado, Isuzu Medium Duty, Isuzu NPR Medium Duty, Isuzu Truck, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Cutlass, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Eighty-Eight, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Trans Sport, Saturn Ion Coupe, Saturn Ion Sedan, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn Vue · Years: 1954-1956, 1965-1966, 1968, 1974-1978, 1982, 1987-2004, 2006-2015, 2018 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.