Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chrysler Big Sky Blue AY69MB4 Aerosol
- Mfr # TUS-Can-CHR-B4
- Zoro # G023984261
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Finish
Gloss
Color
Chrysler Big Sky Blue AY69MB4
Resin Type
Polyurethane
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHR-B4
- Zoro #
- G023984261
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Chrysler Big Sky Blue AY69MB4
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
Dimensions
- Container Size
- 11 oz
Description
Chrysler Big Sky Blue (B4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Big Sky Blue, precision-mixed to color code B4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Chrysler, Dodge, Ford, Kia, Mazda, Mercury, Nissan, Porsche, Volkswagen · Models: Audi A1, Audi Q3, Audi S1, Ford Contour, Ford Courier, Ford Crown Victoria, Ford Econoline, Ford Ecosport, Ford Escape, Ford Escort, Ford Everest, Ford Excursion, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fairlane, Ford Falcon, Ford Fiesta, Ford Focus, Ford Fpv, Ford Fusion, Ford Granada, Ford Laser, Ford Maverick, Ford Ranger, Ford Scorpio, Ford Taurus, Ford Territory, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Windstar, Kia Mentor, Kia Sephia, Kia Sportage, Mazda 323, Mazda 626, Mazda Astina, Mazda B-Series, Mazda MPV, Mazda MX5 Miata, Mazda Miata, Mazda Millenia, Mazda Premacy, Mazda Protege, Mazda Protege 5, Mazda RX8, Mazda Tribute, Mazda Truck, Mazda Xedos, Mercury Grand Marquis, Mercury Mountaineer, Mercury Mystique, Mercury Sable, Mercury Villager, Nissan Quest, Porsche 911, Porsche 911 Carrera, Porsche 911 Turbo, Porsche 997, Porsche Boxster, Porsche Boxster S, Porsche Cayman, Porsche Cayman S, Porsche Panamera, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen California, Volkswagen Eos, Volkswagen Fox, Volkswagen Fusca, Volkswagen GLI, Volkswagen GTI, Volkswagen Gli, Volkswagen Gol, Volkswagen Golf, Volkswagen Grand California, Volkswagen Gti, Volkswagen Id.3, Volkswagen Id.Buzz, Volkswagen Jetta, Volkswagen Kombi, Volkswagen Lavida, Volkswagen Magotan, Volkswagen New Beetle, Volkswagen New Beetle Conv, Volkswagen Nivus, Volkswagen Parati, Volkswagen Passat, Volkswagen Passat Wagon, Volkswagen Phaeton, Volkswagen Polo, Volkswagen R32, Volkswagen Rabbit, Volkswagen Sagitar, Volkswagen Saveiro, Volkswagen Spacecross, Volkswagen Spacefox, Volkswagen Suran, Volkswagen Taigun, Volkswagen Taxi, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen Tramper, Volkswagen UP, Volkswagen Van, Volkswagen Vento, Volkswagen Virtus, Volkswagen Voyage · Years: 1971, 1976, 1983-2025 Also matches color codes: AY69MB4 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.