Automotive Touch Up Paint Chrysler Black Crystal AY110DX8 Pen
- Mfr # TUS-Marker-CHR-PX8
- Zoro # G023989402
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Color
Chrysler Black Crystal AY110DX8
Finish
Gloss
Container Type
Pen
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHR-PX8
- Zoro #
- G023989402
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color
- Chrysler Black Crystal AY110DX8
- Finish
- Gloss
- Container Type
- Pen
- Item
- Automotive Touch Up Paint
- Color Family
- Black
Dimensions
- Container Size
- 0.40 oz
Description
Chrysler Black Crystal (PX8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Black Crystal, precision-mixed to color code PX8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Eagle, Fiat, Jeep, Mitsubishi, Plymouth · Models: Chrysler 200, Chrysler 300, Chrysler 300M, Chrysler 5TH Avenue, Chrysler 5th Avenue, Chrysler Cirrus, Chrysler Concorde, Chrysler Crossfire, Chrysler Grand Voyager, Chrysler Imperial, Chrysler LHS, Chrysler LeBaron Coupe, Chrysler LeBaron Sedan, Chrysler Lebaron Coupe, Chrysler Lebaron Sedan, Chrysler Lhs, Chrysler New Yorker, Chrysler PT Cruiser, Chrysler PT Dreamcruiser, Chrysler Pacifica, Chrysler Pt Cruiser, Chrysler Pt Dreamcruiser, Chrysler Sebring Convertible, Chrysler Sebring Coupe, Chrysler Sebring Sedan, Chrysler Voyager, Dodge Avenger, Dodge Caliber, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Dakota, Dodge Dart, Dodge Daytona, Dodge Durango, Dodge Dynasty, Dodge Fleet, Dodge Full Pickup, Dodge Grand Caravan, Dodge Hornet, Dodge Intrepid, Dodge Journey, Dodge Magnum, Dodge Monaco, Dodge Neon, Dodge New Ram Truck, Dodge Nitro, Dodge ProMaster, Dodge Promaster, Dodge Pursuit, Dodge Ram, Dodge Ram Pickup, Dodge Ram Truck, Dodge Shadow, Dodge Spirit, Dodge Stratus Coupe, Dodge Stratus Sedan, Dodge T300, Dodge Viper, Dodge Wagon, Eagle Vision, Fiat 500, Fiat 500L, Fiat 500X, Jeep Avenger, Jeep Cherokee, Jeep Comanche, Jeep Commander, Jeep Compass, Jeep Gladiator, Jeep Grand Cherokee, Jeep Grand Wagoneer, Jeep Liberty, Jeep Patriot, Jeep Renegade, Jeep Wagoneer, Jeep Wrangler, Mitsubishi Eclipse, Mitsubishi Endeavor, Mitsubishi Galant, Mitsubishi Lancer, Mitsubishi Mirage, Mitsubishi Raider, Plymouth Acclaim, Plymouth Breeze, Plymouth Laser, Plymouth Neon, Plymouth Sundance, Plymouth Voyager · Years: 1970-2025 Also matches color codes: AC10813, AY110DX8 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.