Automotive Touch Up Paint Chrysler Bordeaux Maroon Pearl AC11012 Quart
- Mfr # TUS-Quart-CHR-R12
- Zoro # G723981881
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Resin Type
Polyurethane
Color Family
Maroon
Container Size
32 oz
Color
Chrysler Bordeaux Maroon Pearl AC11012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-CHR-R12
- Zoro #
- G723981881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Maroon
- Item
- Automotive Touch Up Paint
- Color
- Chrysler Bordeaux Maroon Pearl AC11012
Description
Chrysler Bordeaux Maroon Pearl (R12) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Bordeaux Maroon Pearl, precision-mixed to color code R12. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Eagle, Infiniti, Mitsubishi, Nissan, Rolls Royce · Models: Eagle Summit, Infiniti FX35, Infiniti FX45, Infiniti G35, Infiniti I35, Infiniti Q45, Mitsubishi Lancer, Mitsubishi Mirage, Mitsubishi Space Wagon, Mitsubishi Station Wagon, Nissan Pickup, Rolls Royce Phantom · Years: 1991-1996, 2003-2008, 2014 Also matches color codes: AC11012 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.