Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chrysler Bright Argent Metallic 54 Quart
- Mfr # TUS-Quart-CHR-54
- Zoro # G423989002
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Container Size
32 oz
Color
Chrysler Bright Argent Metallic 54
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHR-54
- Zoro #
- G423989002
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Chrysler Bright Argent Metallic 54
- Finish
- Gloss
Description
Chrysler Bright Argent Metallic (54) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Bright Argent Metallic, precision-mixed to color code 54. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Chrysler, Ford, Gmc, Isuzu, Lamborghini, Lincoln, Maybach, Mercedes-Benz, Oldsmobile, Pontiac, Saab, Subaru, Toyota · Models: Buick Lesabre, Buick Park Avenue, Buick Rainier, Cadillac CTS, Cadillac Catera, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Chevrolet Aveo, Chevrolet Camaro, Chevrolet Full Size Van, Chevrolet Trailblazer, Ford Crown Victoria, Ford Taurus, GMC Envoy, GMC Full Size Van, Gmc Lav, Isuzu Ascender, Lamborghini Aventador, Lamborghini Diablo, Lamborghini Murcielago, Mercedes-Benz G Class, Mercedes-Benz SL Class, Mercedes-Benz SLS Class, Oldsmobile Aurora, Oldsmobile Lesabre, Pontiac Bonneville, Pontiac Firebird, Pontiac G3, Pontiac Wave, Saab 9-7X, Subaru Justy · Years: 1972-1982, 1984-2014, 2016, 2018, 2020-2021 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.