Automotive Touch Up Paint Chrysler Bright Canyon Red R4 Pint
- Mfr # TUS-Pint-CHR-R4
- Zoro # G924008226
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Finish
Gloss
Color Family
Red
Color
Chrysler Bright Canyon Red R4
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-CHR-R4
- Zoro #
- G924008226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Red
- Color
- Chrysler Bright Canyon Red R4
- Resin Type
- Polyurethane
Description
Chrysler Bright Canyon Red (R4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Bright Canyon Red, precision-mixed to color code R4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Ford, Hyundai, Kia, Plymouth, Porsche, Volkswagen · Models: Ford Aerostar, Ford Bronco I, Ford C-MAX, Ford Cargo/(Med.), Ford Courier, Ford Crown Victoria, Ford Econoline, Ford Econovan, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford Fairmont, Ford Falcon Orion, Ford Festiva, Ford Fiesta, Ford Flex, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford Heavy Truck, Ford Laser, Ford Light Truck, Ford Mustang, Ford Probe, Ford Ranger, Ford Scorpio, Ford Sierra, Ford Taurus, Ford Tempo, Ford Tourneo, Ford Transit, Ford Transit Connect, Hyundai H200, Kia Rio, Porsche 911 Carrera, Porsche 928, Porsche 968, Volkswagen Beetle, Volkswagen Golf, Volkswagen Phaeton, Volkswagen Polo, Volkswagen Tiguan, Volkswagen UP · Years: 1968-2013, 2015-2018, 2020-2022 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.