Automotive Touch Up Paint Chrysler Bright White AY95GW7 Pint
- Mfr # TUS-Pint-CHR-AY95GW7
- Zoro # G023981017
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Resin Type
Polyurethane
Color Family
White
Color
Chrysler Bright White AY95GW7
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CHR-AY95GW7
- Zoro #
- G023981017
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- White
- Color
- Chrysler Bright White AY95GW7
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Chrysler Bright White (AY95GW7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Bright White, precision-mixed to color code AY95GW7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Chrysler, Dodge, Eagle, Jeep, Plymouth · Models: Chrysler 200, Chrysler 300, Chrysler 5th Avenue, Chrysler Concorde, Chrysler Imperial, Chrysler LHS, Chrysler LeBaron Coupe, Chrysler LeBaron Sedan, Chrysler New Yorker, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Dart, Dodge Daytona, Dodge Durango, Dodge Dynasty, Dodge Grand Caravan, Dodge Intrepid, Dodge Monaco, Dodge Shadow, Dodge Spirit, Eagle Talon, Eagle Vision, Jeep Cherokee, Jeep Comanche, Jeep Compass, Jeep Gladiator, Jeep Grand Cherokee, Jeep Grand Commander, Jeep Grand Wagoneer, Jeep Liberty, Jeep Patriot, Jeep Recon, Jeep Renegade, Jeep Wagoneer, Jeep Wrangler, Plymouth Acclaim, Plymouth Laser, Plymouth Neon, Plymouth Sundance, Plymouth Voyager · Years: 1988-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.