Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chrysler Burnished Silver Metallic AY70MA1 Pen
- Mfr # TUS-Marker-CHR-A1
- Zoro # G023976785
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Container Type
Pen
Color Family
Silver
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHR-A1
- Zoro #
- G023976785
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Color Family
- Silver
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Chrysler Burnished Silver Metallic AY70MA1
Dimensions
- Container Size
- 0.40 oz
Description
Chrysler Burnished Silver Metallic (A1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Burnished Silver Metallic, precision-mixed to color code A1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Bentley, Chrysler, Ford, Hyundai, Kia, Mazda, Porsche, Volkswagen · Models: Audi 200, Audi A1, Audi A3, Audi A4, Audi A5, Audi A6, Audi A7, Audi A8, Audi Coupe GT, Audi Coupe Gt, Audi Q7, Audi Q8, Audi R8, Audi Rs Q8, Audi S7, Audi SQ7, Audi SQ8, Audi TT, Bentley Arnage, Bentley Azure, Bentley Bentayga, Bentley Brooklands, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford Escort, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford GT, Ford Galaxy, Ford Granada, Ford Ltd, Ford Scorpio, Ford Territory, Hyundai Accent, Hyundai Azera, Hyundai Santa Fe, Hyundai Sonata, Hyundai XG, Hyundai XG350, Kia Rondo, Kia Soul, Kia Sportage, Porsche 718, Porsche 911, Porsche 911 Carrera, Porsche 911 Turbo, Porsche 918, Porsche 997, Porsche Boxster, Porsche Boxster S, Porsche Cayenne, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayenne Turbo S, Porsche Cayman, Porsche Cayman S, Porsche Macan, Porsche Panamera, Porsche Taycan, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen California, Volkswagen Corrado, Volkswagen E-Golf, Volkswagen Eos, Volkswagen Fox, Volkswagen Fusca, Volkswagen GLI, Volkswagen GTI, Volkswagen Gli, Volkswagen Gol, Volkswagen Golf, Volkswagen Golf R, Volkswagen Gti, Volkswagen Id.3, Volkswagen Jetta, Volkswagen New Beetle, Volkswagen New Beetle Conv, Volkswagen Nivus, Volkswagen Parati, Volkswagen Passat, Volkswagen Phaeton, Volkswagen Polo, Volkswagen Rabbit, Volkswagen Saveiro, Volkswagen Spacecross, Volkswagen Spacefox, Volkswagen Sportsvan, Volkswagen T-Cross, Volkswagen T-ROC, Volkswagen TOUAREG2, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen Touareg2, Volkswagen UP, Volkswagen Vento, Volkswagen Virtus, Volkswagen Voyage · Years: 1968-2024 Also matches color codes: AY70MA1 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.