Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chrysler Chestnut Metallic AY2HT8 2oz
- Mfr # TUS-2oz-CHR-T8
- Zoro # G523989322
product price:
$
21.99
/ea
Key Features
Container Size
2 oz
Container Type
Bottle
Finish
Gloss
Resin Type
Polyurethane
Color Family
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHR-T8
- Zoro #
- G523989322
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Brown
- Color
- Chrysler Chestnut Metallic AY2HT8
Dimensions
- Container Size
- 2 oz
Description
Chrysler Chestnut Metallic (T8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Chestnut Metallic, precision-mixed to color code T8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Ford, Lincoln, Mazda, Mercury, Plymouth, Volkswagen · Models: Chrysler Imperial, Ford Crown Victoria, Ford Escape, Ford Escort, Ford Fiesta, Ford Focus, Ford Ford GT, Ford Ford Gt, Ford Fusion, Ford Futura, Ford Laser, Ford Mustang, Ford Police Car, Ford Shelby GT500, Ford Taurus, Lincoln Zephyr, Mazda 626, Mazda Mazda6, Mazda RX7, Mazda RX8, Mazda Tribute, Mercury Grand Marquis, Mercury Marauder, Mercury Mariner, Mercury Milan, Volkswagen Beetle, Volkswagen New Beetle · Years: 1971-1972, 1983-1986, 1991-2002, 2006-2008 Also matches color codes: AY2HT8 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.