Automotive Touch Up Paint Chrysler Classic Gold Metallic AY2EY4 Aerosol
- Mfr # TUS-Can-CHR-Y4
- Zoro # G623977106
product price:
$
30.99
/ea
Key Features
Color Family
Gold
Container Type
Aerosol Can
Color
Chrysler Classic Gold Metallic AY2EY4
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHR-Y4
- Zoro #
- G623977106
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Gold
- Container Type
- Aerosol Can
- Color
- Chrysler Classic Gold Metallic AY2EY4
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Chrysler Classic Gold Metallic (Y4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Classic Gold Metallic, precision-mixed to color code Y4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Hyundai, Plymouth, Volkswagen · Models: Audi 80, Audi A3, Audi A4, Audi A6, Audi A8, Audi Cabriolet, Audi Q8, Audi Quattro, Audi Rs Q8, Audi S4, Audi S6, Audi SQ8, Ford Aerostar, Ford Bronco I, Ford C-MAX, Ford Cargo/(Med.), Ford Crown Victoria, Ford Econoline, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford Fairmont, Ford Festiva, Ford Fiesta, Ford Flex, Ford Focus, Ford Heavy Truck, Ford Light Truck, Ford Mustang, Ford Probe, Ford Ranger, Ford Taurus, Ford Tempo, Ford Transit, Hyundai Elantra, Hyundai Sonata, Volkswagen Eos · Years: 1969-2014, 2017-2024 Also matches color codes: AY2EY4 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.