Automotive Touch Up Paint Chrysler Cognac UC Quart
- Mfr # TUS-Quart-CHR-UC
- Zoro # G524005878
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Chrysler Cognac UC
Container Size
32 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHR-UC
- Zoro #
- G524005878
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrysler Cognac UC
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
Dimensions
- Container Size
- 32 oz
Description
Chrysler Cognac (UC) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Cognac, precision-mixed to color code UC. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Ford, Hyundai, Kia, Mazda, Mercury · Models: Chrysler 300, Ford Contour, Ford Escort, Ford Taurus, Hyundai Coupe, Hyundai Elantra, Hyundai Scoupe, Hyundai Sonata, Hyundai Tiburon, Kia Ceres, Kia Joice, Kia K2400, Kia K2700, Kia K3000, Kia K3600, Kia Optima, Kia Rhino, Kia Rio, Kia Sephia, Kia Sportage, Mazda 323, Mazda 626, Mazda 929, Mazda MPV, Mazda MX5 Miata, Mazda MX6, Mazda Miata, Mazda Mpv, Mazda Protege, Mazda RX7, Mercury Mystique, Mercury Sable, Mercury Tracer · Years: 1988-2008, 2023 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.