Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chrysler Dark Quartz Gray Metallic AY96HD8 Quart
- Mfr # TUS-Quart-CHR-D8
- Zoro # G924002828
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Chrysler Darkz Gray Metallic AY96HD8
Container Size
32 oz
Resin Type
Polyurethane
Color Family
Gray
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHR-D8
- Zoro #
- G924002828
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrysler Darkz Gray Metallic AY96HD8
- Resin Type
- Polyurethane
- Color Family
- Gray
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 32 oz
Description
Chrysler Dark Quartz Gray Metallic (D8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Dark Quartz Gray Metallic, precision-mixed to color code D8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Ford, Kia, Mazda, Mercury, Volkswagen · Models: Chrysler 5TH Avenue, Chrysler 5th Avenue, Chrysler Imperial, Chrysler LeBaron Coupe, Chrysler LeBaron Sedan, Chrysler New Yorker, Chrysler Voyager, Ford Aspire, Ford B-MAX, Ford C-MAX, Ford Classic, Ford Cougar, Ford Courier, Ford Ecosport, Ford Endeavor, Ford Escape, Ford Escort, Ford Falcon, Ford Festiva, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Ikon, Ford Puma, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Streetka, Ford Territory, Ford Thunderbird, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Zhisheng, Kia Amanti, Kia Opirus, Kia Optima, Mercury Cougar, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen Corrado, Volkswagen Eos, Volkswagen Fox, Volkswagen GTI, Volkswagen Gol, Volkswagen Golf, Volkswagen Gti, Volkswagen Jetta, Volkswagen Parati, Volkswagen Polo, Volkswagen Saveiro, Volkswagen T-Cross, Volkswagen T-ROC, Volkswagen UP, Volkswagen Vento, Volkswagen Voyage · Years: 1972-1975, 1991-2024 Also matches color codes: PD8, AY96HD8 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.