Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chrysler Deep Indigo Blue Metallic T67 Pint
- Mfr # TUS-Pint-CHR-PBV
- Zoro # G423991401
product price:
$
84.99
/ea
Key Features
Color
Chrysler Deep Indigo Blue Metallic T67
Finish
Gloss
Color Family
Blue
Resin Type
Polyurethane
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CHR-PBV
- Zoro #
- G423991401
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrysler Deep Indigo Blue Metallic T67
- Finish
- Gloss
- Color Family
- Blue
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
Chrysler Deep Indigo Blue Metallic (PBV) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Deep Indigo Blue Metallic, precision-mixed to color code PBV. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Fiat, Jaguar, Jeep, Land Rover, Volkswagen · Models: Chrysler 200, Chrysler 300, Chrysler Grand Voyager, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Dodge Avenger, Dodge Caliber, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Durango, Dodge Grand Caravan, Dodge Journey, Dodge Nitro, Dodge Stratus Sedan, Jaguar F Type, Jeep Compass, Jeep Grand Cherokee, Jeep Liberty, Jeep Patriot, Land Rover Range Rover, Land Rover Range Rover Sport, Land Rover Range Rover Velar, Volkswagen Routan · Years: 2001, 2010-2024 Also matches color codes: T67 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.