Automotive Touch Up Paint Chrysler Light Iris Metallic PC5 Quart
- Mfr # TUS-Quart-CHR-PC5-2
- Zoro # G124002475
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Chrysler Light Iris Metallic PC5
Container Size
32 oz
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHR-PC5-2
- Zoro #
- G124002475
- UPC #
- -
- Country of Origin
- United States
- Color
- Chrysler Light Iris Metallic PC5
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
code-matched Chrysler touch up paint in Light Iris Metallic (color code PC5). Pearl Metallic 2coat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.