Automotive Touch Up Paint Chrysler Light Khaki ZJ1 Quart
- Mfr # TUS-Quart-CHR-J1
- Zoro # G024003985
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Chrysler Light Khaki ZJ1
Resin Type
Polyurethane
Container Size
32 oz
Color Family
Brown
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-CHR-J1
- Zoro #
- G024003985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Color
- Chrysler Light Khaki ZJ1
- Resin Type
- Polyurethane
- Color Family
- Brown
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Chrysler Light Khaki (J1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Light Khaki, precision-mixed to color code J1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Ford, Jeep, Kia, Lincoln, Mazda, Porsche, Volkswagen · Models: Chrysler 300, Ford Edge, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Flex, Ford Police Car, Ford Sierra, Ford Taurus, Kia Rio, Lincoln MKS, Lincoln MKT, Lincoln MKX, Lincoln Navigator, Mazda 323, Volkswagen Atlas, Volkswagen Passat, Volkswagen Polo, Volkswagen Teramont, Volkswagen Tiguan · Years: 1975-1977, 1985-2003, 2005-2010, 2012-2025 Also matches color codes: ZJ1 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.