Automotive Touch Up Paint Chrysler Silver Mist Pearl AC11052 Pint
- Mfr # TUS-Pint-CHR-A52
- Zoro # G023981727
product price:
$
84.99
/ea
Key Features
Color
Chrysler Silver Mist Pearl AC11052
Color Family
Silver
Finish
Gloss
Container Size
16 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-CHR-A52
- Zoro #
- G023981727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Color
- Chrysler Silver Mist Pearl AC11052
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Chrysler Silver Mist Pearl (A52) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Silver Mist Pearl, precision-mixed to color code A52. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Chrysler, Dodge, Eagle, Infiniti, Mitsubishi, Nissan · Models: BMW 1-Series, BMW 3-Series, BMW 3-Series Cabrio, BMW 3-Series Coupe, BMW 5-Series, BMW 6-Series, BMW 7-Series, BMW Alpina B6, BMW Alpina B7, BMW M Coupe, BMW M Roadster, BMW M-Series, BMW M3, BMW M5, BMW M6, BMW X1, BMW X3, BMW X5, BMW X6, BMW Z4, Chrysler Sebring Sedan, Dodge Avenger, Eagle Talon, Infiniti G Class, Infiniti G35, Mitsubishi Eclipse, Mitsubishi Galant, Nissan Dualis · Years: 1994-2000, 2006-2022 Also matches color codes: AC11052 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.