Automotive Touch Up Paint Chrysler Vintage Red Metallic AY70LE9 Quart
- Mfr # TUS-Quart-CHR-E9
- Zoro # G423998448
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Color Family
Red
Finish
Gloss
Color
Chrysler Vintage Red Metallic AY70LE9
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHR-E9
- Zoro #
- G423998448
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Red
- Finish
- Gloss
- Color
- Chrysler Vintage Red Metallic AY70LE9
Dimensions
- Container Size
- 32 oz
Description
Chrysler Vintage Red Metallic (E9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chrysler's flawless finish with Kolor Match touch up paint in Vintage Red Metallic, precision-mixed to color code E9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chrysler touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Hyundai, Lamborghini, Lincoln, Mazda, Mercury, Plymouth, Porsche, Volkswagen · Models: Audi A1, Audi A3, Audi A3 Cabrio, Audi A3 Sportback, Audi A4, Audi A5, Audi A6, Audi A7, Audi Q5, Audi Q7, Audi R8, Audi RS5, Audi RS6, Audi RS7, Audi RSQ3, Audi S1, Audi S3, Audi S4, Audi S5, Audi S6, Audi S7, Audi SQ5, Audi SQ7, Audi TT, Audi TT Coupe, Audi TTS, Audi Tts, Ford Bronco, Ford Cougar, Ford E-Series, Ford Expedition, Ford F-Series, Ford F150, Ford Laser, Ford Light Truck, Ford Mustang, Ford Thunderbird, Ford Windstar, Hyundai Accent, Hyundai Azera, Hyundai Elantra, Hyundai Excel, Hyundai HB20, Hyundai Santa Fe, Hyundai Scoupe, Hyundai Sonata, Hyundai Tiburon, Hyundai Tucson, Hyundai Veracruz, Hyundai XG350, Lamborghini Gallardo, Lamborghini Huracan, Lamborghini Murcielago, Lincoln Continental, Lincoln Navigator, Mercury Cougar, Porsche 911 Carrera, Porsche 911 Turbo, Porsche Boxster, Porsche Boxster S, Porsche Cayman S, Volkswagen Eurovan · Years: 1971-1973, 1975-1976, 1990-2025 Also matches color codes: AY70LE9 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.