Automotive Touch Up Paint Daewoo Galaxy White 11U-143L Quart
- Mfr # TUS-Quart-DAE-143L
- Zoro # G023983738
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color Family
White
Color
Daewoo Galaxy White 11U-143L
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-DAE-143L
- Zoro #
- G023983738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- White
- Item
- Automotive Touch Up Paint
- Color
- Daewoo Galaxy White 11U-143L
Description
Daewoo Galaxy White (143L) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Daewoo's flawless finish with Kolor Match touch up paint in Galaxy White, precision-mixed to color code 143L. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Daewoo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Daewoo, Gmc, Pontiac · Models: Daewoo Kalos, Daewoo Lacetti, Daewoo Lanos, Daewoo Lanos Sport, Daewoo Leganza, Daewoo Nubira, Daewoo Nubira Wagon, Daewoo Rezzo, Gmc Medium Duty / T-Series, Pontiac G3, Pontiac Wave · Years: 1997-2011 Also matches color codes: 11U-143L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.