Shop KOLOR KOALITION

Automotive Touch Up Paint Daewoo Mint Green Metallic 35U-158L Pen

  • Mfr # TUS-Marker-DAE-35U158L
  • Zoro # G023983677

product price: 
$
17.99
/ea

Key Features

Container Type
Pen
Container Size
0.40 oz
Color Family
Green
Resin Type
Polyurethane
Color
Daewoo Mint Green Metallic 35U-158L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TUS-Marker-DAE-35U158L
Zoro #
G023983677
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.40 oz

Details

Item
Automotive Touch Up Paint
Container Type
Pen
Color Family
Green
Resin Type
Polyurethane
Color
Daewoo Mint Green Metallic 35U-158L
Finish
Gloss

Description

Daewoo Mint Green Metallic (35U158L) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Daewoo's flawless finish with Kolor Match touch up paint in Mint Green Metallic, precision-mixed to color code 35U158L. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Daewoo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Daewoo · Models: Daewoo Lacetti, Daewoo Nubira, Daewoo Nubira Wagon, Daewoo Rezzo, Daewoo Vivant · Years: 2003-2005 Also matches color codes: 35U-158L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.