Automotive Touch Up Paint Daewoo Nature Green Mica 41U 2oz
- Mfr # TUS-2oz-DAE-41U
- Zoro # G423995782
product price:
$
21.99
/ea
Key Features
Color
Daewoo Nature Green Mica 41U
Color Family
Green
Finish
Gloss
Container Type
Bottle
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DAE-41U
- Zoro #
- G423995782
- UPC #
- -
- Country of Origin
- United States
- Color
- Daewoo Nature Green Mica 41U
- Color Family
- Green
- Finish
- Gloss
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Daewoo Nature Green Mica (41U) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Daewoo's flawless finish with Kolor Match touch up paint in Nature Green Mica, precision-mixed to color code 41U. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Daewoo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Cadillac, Chevrolet, Daewoo, Gmc, Hummer, Isuzu, Pontiac, Saab · Models: Cadillac Catera, Chevrolet Prizm, Daewoo Lanos, Daewoo Nubira, Daewoo Nubira Wagon, Daewoo Rezzo, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Aztek, Gmc Bongo, Gmc Bonneville, Gmc CK, Gmc Canyon, Gmc Classic, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc G5, Gmc Hummer, Gmc Intrigue, Gmc Ion, Gmc Jimmy, Gmc Kodiak, Gmc L-Series, Gmc L-Series Wagon, Gmc L200, Gmc L300, Gmc LS1, Gmc LS2, Gmc Lacrosse, Gmc Lav, Gmc Lucerne, Gmc Pickup, Gmc Rainier, Gmc S-Series, Gmc SC1, Gmc SC2, Gmc Safari, Gmc Savana, Gmc Silhouette, Gmc Sky, Gmc Sonoma, Gmc Sts, Gmc Terrain, Gmc Topkick, Gmc Vue, Gmc Yukon, Hummer H1, Hummer H2, Hummer H3, Hummer H3T, Isuzu Amigo, Isuzu Ascender, Isuzu Axiom, Isuzu Hombre, Isuzu I-290, Isuzu I-370, Isuzu Pickup, Isuzu Rodeo, Isuzu Rodeo Sport, Isuzu Trooper, Isuzu Trooper II, Pontiac Lemans, Saab 9-4X, Saab 9-5, Saab 9-7, Saab 9-7X · Years: 1984-2015, 2017, 2021-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.