Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Daewoo Oak Green Mica 91U Aerosol
- Mfr # TUS-Can-DAE-91U-2
- Zoro # G824007251
product price:Â
$
37.99
/ea
Key Features
Finish
Gloss
Container Size
11 oz
Color Family
Green
Color
Daewoo Oak Green Mica 91U
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-DAE-91U-2
- Zoro #
- G824007251
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Green
- Color
- Daewoo Oak Green Mica 91U
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
Description
code-matched Daewoo touch up paint in Oak Green Mica (color code 91U). Three-stage tri-coat system - basecoat, mid-coat, and clear for an accurate factory finish. Available as a pen, 2 oz bottle, aerosol can, pint, or quart for chip and scratch repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.