Automotive Touch Up Paint Daewoo Poly Silver Metallic 92U 2oz
- Mfr # TUS-2oz-DAE-92U-2
- Zoro # G323984008
product price:Â
$
21.99
/ea
Key Features
Color
Daewoo Poly Silver Metallic 92U
Color Family
Silver
Container Size
2 oz
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DAE-92U-2
- Zoro #
- G323984008
- UPC #
- -
- Country of Origin
- United States
- Color
- Daewoo Poly Silver Metallic 92U
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
code-matched Daewoo touch up paint in Poly Silver Metallic (color code 92U). Pearl Metallic 2coat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.