Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Daewoo White Pearl 13U Pen
- Mfr # TUS-Marker-DAE-13U-2
- Zoro # G523995323
product price:Â
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Pen
Color Family
White
Finish
Gloss
Color
Daewoo White Pearl 13U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-DAE-13U-2
- Zoro #
- G523995323
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Pen
- Color Family
- White
- Finish
- Gloss
- Color
- Daewoo White Pearl 13U
Dimensions
- Container Size
- 0.40 oz
Description
code-matched Daewoo touch up paint in White Pearl (color code 13U). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.