Automotive Touch Up Paint Daihatsu Black 202 2oz
- Mfr # TUS-2oz-DAI-202
- Zoro # G024009222
product price:
$
21.99
/ea
Key Features
Container Size
2 oz
Container Type
Bottle
Color
Daihatsu Black 202
Resin Type
Polyurethane
Color Family
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DAI-202
- Zoro #
- G024009222
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Bottle
- Color
- Daihatsu Black 202
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color Family
- Black
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Daihatsu Black (202) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Daihatsu's flawless finish with Kolor Match touch up paint in Black, precision-mixed to color code 202. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Daihatsu touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Daihatsu, Lexus, Saab, Scion, Subaru, Toyota, Volvo · Models: Alfa Romeo 159, Alfa Romeo 4C, Alfa Romeo 8C, Alfa Romeo Giulietta, Alfa Romeo Stelvio, Daihatsu Charade, Daihatsu Domino, Daihatsu Mira, Daihatsu Young Rv, Lexus ES, Lexus ES250, Lexus ES300, Lexus ES330, Lexus ES350, Lexus GS, Lexus GS300, Lexus GS350, Lexus GS400, Lexus GS430, Lexus GS450h, Lexus GX, Lexus GX460, Lexus GX470, Lexus IS, Lexus IS Sport Cross, Lexus IS-F, Lexus IS250, Lexus IS300, Lexus IS350, Lexus Is Sport Cross, Lexus LM, Lexus LS, Lexus LS400, Lexus LS430, Lexus LX, Lexus LX450, Lexus LX470, Lexus LX570, Lexus RX, Lexus RX300, Lexus RX330, Lexus RX350, Lexus RX400h Hybrid, Lexus RZ, Lexus SC, Lexus SC300, Lexus SC400, Lexus SC430, Scion TC, Scion XB, Subaru Solterra, Toyota 4Runner, Toyota Avalon, Toyota C-HR, Toyota Camry, Toyota Camry Hybrid, Toyota Celica, Toyota Corolla, Toyota Crown, Toyota FJ Cruiser, Toyota Fj Cruiser, Toyota Highlander, Toyota Highlander Hybrid, Toyota Land Cruiser, Toyota MR2 Spyder, Toyota Mirai, Toyota Prius, Toyota RAV4, Toyota Sequoia, Toyota Sienna, Toyota Solara, Toyota Supra, Toyota Tacoma, Toyota Truck, Toyota Tundra, Toyota Venza, Toyota Yaris · Years: 1974-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.