Automotive Touch Up Paint Daihatsu Silver Metallic 1F7 2oz
- Mfr # TUS-2oz-DAI-1F7
- Zoro # G023985251
product price:
$
21.99
/ea
Key Features
Color
Daihatsu Silver Metallic 1F7
Color Family
Silver
Container Size
2 oz
Container Type
Bottle
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-DAI-1F7
- Zoro #
- G023985251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Color
- Daihatsu Silver Metallic 1F7
- Color Family
- Silver
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Daihatsu Silver Metallic (1F7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Daihatsu's flawless finish with Kolor Match touch up paint in Silver Metallic, precision-mixed to color code 1F7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Daihatsu touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Daihatsu, Lexus, Scion, Subaru, Toyota · Models: Daihatsu Mebius, Daihatsu Sigra, Lexus CT200H, Lexus CT200h, Lexus ES300, Lexus ES330, Lexus ES350, Lexus LX470, Lexus Lbx, Lexus RX350, Lexus RX400H Hybrid, Lexus RX400h Hybrid, Scion IM, Scion IQ, Scion TC, Scion XB, Scion XD, Subaru Trezia, Toyota 4Runner, Toyota Avalon, Toyota C-HR, Toyota Camry, Toyota Camry Hybrid, Toyota Corolla, Toyota Crown, Toyota FJ Cruiser, Toyota Highlander, Toyota Highlander Hybrid, Toyota Land Cruiser, Toyota Matrix, Toyota Prius, Toyota RAV4, Toyota Solara, Toyota Venza, Toyota Yaris · Years: 2004-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.