Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Datsun Black Blue Metallic 826 Aerosol
- Mfr # TUS-Can-DAT-826
- Zoro # G423989309
product price:
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Black
Container Size
11 oz
Container Type
Aerosol Can
Color
Datsun Black Blue Metallic 826
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-DAT-826
- Zoro #
- G423989309
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Black
- Container Type
- Aerosol Can
- Color
- Datsun Black Blue Metallic 826
- Finish
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Datsun Black Blue Metallic (826) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Datsun's flawless finish with Kolor Match touch up paint in Black Blue Metallic, precision-mixed to color code 826. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Datsun touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Datsun, Fiat, Gmc, Honda, Isuzu, Land Rover, Nissan · Models: Acura SLX, GMC Acadia, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Cab/Chassis, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc Equinox, Gmc Full Pickup, Gmc Full Size Van, Gmc Hummer Ev, Gmc Jimmy, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Pickup, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Terrain, Gmc Topkick, Gmc Yukon, Honda Passport, Isuzu Amigo, Isuzu Ascender, Isuzu Axiom, Isuzu Hombre, Isuzu I-290, Isuzu I-370, Isuzu Impulse, Isuzu Pickup, Isuzu Rodeo, Isuzu Rodeo Sport, Isuzu Trooper, Isuzu Trooper II, Land Rover Discovery, Land Rover LR4, Land Rover Range Rover, Land Rover Range Rover Sport, Nissan 300ZX · Years: 1979-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.