Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Datsun Grey Metallic K51 Pint
- Mfr # TUS-Pint-DAT-K51
- Zoro # G823987974
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color
Datsun Grey Metallic K51
Color Family
Gray
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-DAT-K51
- Zoro #
- G823987974
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color
- Datsun Grey Metallic K51
- Color Family
- Gray
Dimensions
- Container Size
- 16 oz
Description
Datsun Grey Metallic (K51) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Datsun's flawless finish with Kolor Match touch up paint in Grey Metallic, precision-mixed to color code K51. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Datsun touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Datsun, Infiniti, Nissan, Suzuki · Models: Datsun Truck, Infiniti EX35, Infiniti FX35, Infiniti FX50, Infiniti G35, Infiniti G37, Infiniti M35, Infiniti M37, Infiniti M45, Infiniti M56, Infiniti Q70, Infiniti QX56, Infiniti QX80, Nissan 350Z, Nissan 370Z, Nissan Big M, Nissan Cube, Nissan Evalia, Nissan Frontier, Nissan Hardbody, Nissan Latio, Nissan Murano, Nissan NT, Nissan NV, Nissan NV200, Nissan NV350, Nissan Pickup, Nissan Quest, Nissan Rogue, Nissan Titan, Nissan Venucia, Nissan Versa · Years: 2006-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.