Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Datsun Polar White 216 Pint
- Mfr # TUS-Pint-DAT-216
- Zoro # G523999604
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Color
Datsun Polar White 216
Container Size
16 oz
Resin Type
Polyurethane
Color Family
White
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-DAT-216
- Zoro #
- G523999604
- UPC #
- -
- Country of Origin
- United States
- Color
- Datsun Polar White 216
- Resin Type
- Polyurethane
- Color Family
- White
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
Datsun Polar White (216) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Datsun's flawless finish with Kolor Match touch up paint in Polar White, precision-mixed to color code 216. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Datsun touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Datsun, Fiat, Jaguar, Maserati, Mercedes-Benz, Saab, Triumph, Volvo · Models: Alfa Romeo 4C, Maserati Ghibli, Maserati Levante, Maserati Quattroporte, Mercedes-Benz Truck · Years: 1966-1980, 1984-1999, 2010-2022 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.