Automotive Touch Up Paint Datsun Silver Metallic K23 Pen
- Mfr # TUS-Marker-DAT-K23
- Zoro # G423994570
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Color
Datsun Silver Metallic K23
Container Size
0.40 oz
Resin Type
Polyurethane
Color Family
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-DAT-K23
- Zoro #
- G423994570
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Color
- Datsun Silver Metallic K23
- Resin Type
- Polyurethane
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Datsun Silver Metallic (K23) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Datsun's flawless finish with Kolor Match touch up paint in Silver Metallic, precision-mixed to color code K23. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Datsun touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Datsun, Infiniti, Mazda, Mitsubishi, Nissan, Suzuki · Models: Datsun GO, Datsun Truck, Infiniti EX35, Infiniti EX37, Infiniti Esq, Infiniti FX35, Infiniti FX37, Infiniti FX45, Infiniti FX50, Infiniti G25, Infiniti G35, Infiniti G37, Infiniti JX, Infiniti M35, Infiniti M37, Infiniti M45, Infiniti M56, Infiniti Q30, Infiniti Q40, Infiniti Q50, Infiniti Q60, Infiniti Q70, Infiniti QX30, Infiniti QX50, Infiniti QX55, Infiniti QX56, Infiniti QX60, Infiniti QX70, Infiniti QX80, Mitsubishi Lancer, Nissan 350Z, Nissan 370Z, Nissan Altima, Nissan Ariya, Nissan Armada, Nissan Big M, Nissan Cube, Nissan Dualis, Nissan Frontier, Nissan Hardbody, Nissan Juke, Nissan Kicks, Nissan Lannia, Nissan Latio, Nissan Leaf, Nissan Magnite, Nissan Maxima, Nissan Murano, Nissan NV, Nissan NV200, Nissan NV350, Nissan Pathfinder, Nissan Pi Ka, Nissan Pickup, Nissan Quest, Nissan Rogue, Nissan Sentra, Nissan Sylphy, Nissan Terra, Nissan Titan, Nissan Venucia, Nissan Versa, Nissan Xterra, Nissan Z, Suzuki Equator · Years: 2005-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.