Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Datsun Silver Metallic KL0 Pen
- Mfr # TUS-Marker-DAT-KL0
- Zoro # G024003909
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Finish
Gloss
Container Size
0.40 oz
Color Family
Silver
Color
Datsun Silver Metallic KL0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-DAT-KL0
- Zoro #
- G024003909
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Finish
- Gloss
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
- Color
- Datsun Silver Metallic KL0
- Resin Type
- Polyurethane
Description
Datsun Silver Metallic (KL0) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Datsun's flawless finish with Kolor Match touch up paint in Silver Metallic, precision-mixed to color code KL0. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Datsun touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Datsun, Infiniti, Nissan · Models: Datsun Truck, Infiniti G20, Infiniti I30, Infiniti J30, Infiniti Q45, Nissan 300ZX, Nissan Big M, Nissan Evalia, Nissan Frontier, Nissan Hardbody, Nissan Maxima, Nissan NV, Nissan NV200, Nissan Pathfinder, Nissan Pi Ka, Nissan Pickup, Nissan Sentra, Nissan Titan, Nissan Truck · Years: 1992-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.