Automotive Touch Up Paint Datsun White QM1 Quart
- Mfr # TUS-Quart-DAT-QM1
- Zoro # G924000893
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Family
White
Color
Datsun White QM1
Container Size
32 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-DAT-QM1
- Zoro #
- G924000893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Color Family
- White
- Color
- Datsun White QM1
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Datsun White (QM1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Datsun's flawless finish with Kolor Match touch up paint in White, precision-mixed to color code QM1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Datsun touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Datsun, Infiniti, Mazda, Mitsubishi, Nissan, Suzuki · Models: Datsun GO, Datsun Truck, Infiniti Esq, Infiniti Q50, Infiniti Q60, Infiniti QX50, Mitsubishi Lancer, Nissan 200SX, Nissan Altima, Nissan Big M, Nissan Cube, Nissan Evalia, Nissan Frontier, Nissan GT-R, Nissan Hardbody, Nissan Juke, Nissan Kicks, Nissan Latio, Nissan Leaf, Nissan Magnite, Nissan Maxima, Nissan Murano, Nissan NP200, Nissan NV, Nissan NV200, Nissan NV350, Nissan Pathfinder, Nissan Pi Ka, Nissan Pickup, Nissan Rogue, Nissan Sentra, Nissan Sylphy, Nissan Truck, Nissan Venucia, Nissan Versa, Nissan Xterra, Suzuki Equator · Years: 1993-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.