Automotive Touch Up Paint Datsun Wine Metallic 32 Aerosol
- Mfr # TUS-Can-DAT-32
- Zoro # G023989464
product price:
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Container Type
Aerosol Can
Color
Datsun Wine Metallic 32
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-DAT-32
- Zoro #
- G023989464
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color
- Datsun Wine Metallic 32
- Item
- Automotive Touch Up Paint
- Color Family
- Maroon
Dimensions
- Container Size
- 11 oz
Description
Datsun Wine Metallic (32) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Datsun's flawless finish with Kolor Match touch up paint in Wine Metallic, precision-mixed to color code 32. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Datsun touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Buick, Cadillac, Chevrolet, Datsun, Fiat, Ford, Gmc, Lamborghini, Land Rover, Lincoln, Mercedes-Benz, Nissan, Oldsmobile, Pontiac, Saturn · Models: Audi R8, Buick Century, Buick Rainier, Buick Regal, Buick Rendezvous, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Seville, Chevrolet Aveo, Chevrolet Camaro, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Monte Carlo, Chevrolet Trailblazer, Chevrolet Venture, Ford Escort, Ford Fiesta, Ford Granada, Ford Heavy Truck, Ford Mustang, Ford Orion, Ford Scorpio, Ford Sierra, GMC Envoy, Lamborghini Aventador, Lamborghini Diablo, Lamborghini Gallardo, Lamborghini Huracan, Lamborghini Murcielago, Lamborghini Urus, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Cl Class, Mercedes-Benz Clk Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz Gl Class, Mercedes-Benz M Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz Slc Class, Mercedes-Benz Slk Class, Nissan 300ZX, Nissan Maxima, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Firebird, Pontiac Grand Prix, Pontiac Montana, Pontiac Trans Sport, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Vue · Years: 1954-1963, 1965-1971, 1975-1977, 1981-1999, 2001-2020, 2023-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.