Automotive Touch Up Paint Dodge Blue Notturno Mica 487B 2oz
- Mfr # TUS-2oz-DOD-487
- Zoro # G924006307
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Blue
Container Type
Bottle
Color
Dodge Blue Notturno Mica 487B
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DOD-487
- Zoro #
- G924006307
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Blue
- Container Type
- Bottle
- Color
- Dodge Blue Notturno Mica 487B
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Dodge Blue Notturno Mica (487) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Blue Notturno Mica, precision-mixed to color code 487. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Dodge, Ford, Maybach, Mercedes-Benz, Subaru, Volvo · Models: Dodge ProMaster City, Ford Sierra, Maybach 57, Maybach 62, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz G Class, Volvo C70, Volvo S60, Volvo S80, Volvo V40, Volvo V60, Volvo XC60, Volvo XC70, Volvo XC90 · Years: 1993-1997, 2000-2022 Also matches color codes: PBZ, 487B Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.