Automotive Touch Up Paint Dodge Brilliant Silver Metallic PD3 2oz
- Mfr # TUS-2oz-DOD-744
- Zoro # G924006321
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Container Size
2 oz
Color Family
Silver
Color
Dodge Brilliant Silver Metallic PD3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-DOD-744
- Zoro #
- G924006321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Silver
- Color
- Dodge Brilliant Silver Metallic PD3
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
Description
Dodge Brilliant Silver Metallic (744) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Brilliant Silver Metallic, precision-mixed to color code 744. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Dodge, Isuzu, Lamborghini, Maybach, Mercedes-Benz, Porsche, Toyota, Volvo · Models: Dodge Sprinter, Isuzu Impulse, Isuzu Pickup, Isuzu Rodeo, Isuzu Trooper II, Lamborghini Diablo, Mercedes-Benz A Class, Mercedes-Benz Actros, Mercedes-Benz Amg, Mercedes-Benz Atego, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLC Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Cl Class, Mercedes-Benz Clc Class, Mercedes-Benz Clk Class, Mercedes-Benz Cls Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz GLK Class, Mercedes-Benz Gl Class, Mercedes-Benz Glk Class, Mercedes-Benz M Class, Mercedes-Benz ML Class, Mercedes-Benz Marco Polo, Mercedes-Benz Metris, Mercedes-Benz Ml Class, Mercedes-Benz R Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz Slk Class, Mercedes-Benz Sprinter, Mercedes-Benz Valente, Mercedes-Benz Vario, Mercedes-Benz Viano, Mercedes-Benz a Class, Porsche 911 CARRERA4 Cb, Porsche 911 Carrera 4S, Porsche 911 Carrera Cab, Porsche 911 Carrera Coupe, Porsche 911 Carrera4 CB, Porsche 911 GT2, Porsche 911 GT3, Porsche 911 Targa, Porsche 911 Turbo, Porsche Boxster, Porsche Boxster S, Porsche Carrera · Years: 1990-2024 Also matches color codes: PD3 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.