Automotive Touch Up Paint Dodge Cadet Blue Metallic AY70PB3 2oz
- Mfr # TUS-2oz-DOD-B3
- Zoro # G023981796
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Bottle
Color Family
Blue
Finish
Gloss
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DOD-B3
- Zoro #
- G023981796
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Color Family
- Blue
- Finish
- Gloss
- Color
- Dodge Cadet Blue Metallic AY70PB3
Dimensions
- Container Size
- 2 oz
Description
Dodge Cadet Blue Metallic (B3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Cadet Blue Metallic, precision-mixed to color code B3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Kia, Lincoln, Mercury, Plymouth, Porsche, Volkswagen · Models: Ford Bronco Sport, Ford Cargo/(Med.), Ford Ecosport, Ford Edge, Ford Escape, Ford Escort, Ford Everest, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fiesta, Ford Focus, Ford Fusion, Ford Heavy Truck, Ford Maverick, Ford Mustang, Ford S-MAX, Ford Taurus, Ford Tourneo, Ford Transit, Kia K3, Kia Mentor, Kia Sephia, Kia Sportage, Kia Xceed, Lincoln Aviator, Lincoln Continental, Lincoln Corsair, Lincoln MKC, Lincoln MKX, Lincoln Nautilus, Porsche Cayenne, Volkswagen Beetle, Volkswagen New Beetle, Volkswagen New Beetle Cabrio · Years: 1972-2025 Also matches color codes: AY70PB3 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.