Automotive Touch Up Paint Dodge Dark Forest Green Metallic PG7 Pint
- Mfr # TUS-Pint-DOD-GG7-2
- Zoro # G023982717
product price:Â
$
84.99
/ea
Key Features
Container Size
16 oz
Resin Type
Polyurethane
Finish
Gloss
Color
Dodge Dark Forest Green Metallic PG7
Color Family
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-DOD-GG7-2
- Zoro #
- G023982717
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Dodge Dark Forest Green Metallic PG7
- Color Family
- Green
Dimensions
- Container Size
- 16 oz
Description
code-matched Dodge touch up paint in Dark Forest Green Metallic (color code GG7/PG7). Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.